4.50mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18935

  • Zoro # G3630677


product price:  $2.95
/ea

Key Features

Overall Length
80 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.5 mm
Number of Flutes
2
Shank Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18935
Zoro #
G3630677
UPC #
697334189350
Country of Origin
United States

Dimensions

Overall Length
80 mm
Drill Bit Size
4.5 mm
Shank Dia.
4.5 mm
Drill Point Length
0.0367mm
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
33 mm
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
1891
Decimal Equivalent
0.1772
Flute Type
Spiral
Drill Bit Point Type
Split Point
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, N, P, S
List Number
1802
Spiral Direction
Right Hand
Standards
ASME B94.11M, DIN 338
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.