Hercules Regal Chair, Black Back, 35 in W 28-1/2" L 27-1/2" H, Straight, Leather Seat

  • Mfr # ZB-REGAL-810-1-CHAIR-BK-GG

  • Zoro # G3631122


product price:  $690.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Straight
Seat Material
Leather
Overall Height
27-1/2"
Overall Width
35 in
Overall Depth
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-REGAL-810-1-CHAIR-BK-GG
Zoro #
G3631122
UPC #
847254018418
Country of Origin
China

Dimensions

Overall Height
27-1/2"
Overall Width
35 in
Overall Depth
28-1/2"
Width
35"

Details

Item
Chair
Arm Style
Straight
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Stainless Steel
Backrest
Taut Back
Color
Black
Series
Hercules Regal
Material
Back, Seat: Leather/Faux Leather
Style
Guest Chair

Description

Leather Chair,Regal Series,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.