This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Wet, 18 In Dia, 3395 RPM 150232

Diamond Saw Blade, Wet, 18 In Dia, 3395 RPM (Discontinued)

  • Mfr # 150232
  • Zoro # G3631555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150232
Zoro #
G3631555
UPC #
092333703949
Country of Origin
Unknown

Dimensions

Blade Dia.
18"
Cutting Depth
6-3/4"
Plate Thickness
0.142"

Details

Cutting Type
Wet
Rim Type
Segmented
Application
For Wet Cutting Of Green Concrete
Diamond Knockout
No
Max. RPM
3395
Grade
Best
Item
Diamond Saw Blade
Arbor Hole
1"
For Use With
Walk Behind Saws
Blade Type
Wet

Description

Diamond Saw Blade, Blade Dia. 18 in, Cutting Type Wet, Rim Type Segmented, Grade Best

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.