This item is Discontinued.

Widia Bottoming, UNF, 3 Flutes, TiCN 19163

Bottoming, UNF, 3 Flutes, TiCN (Discontinued)

  • Mfr # 19163
  • Zoro # G3631607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19163
Zoro #
G3631607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 23/32 in
Shank Dia.
0.318 in
Thread Length
11/16 in
Tap Size
5/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Size
5/16

Details

Standards
ANSI
Tap Chamfer
Bottoming
List Number
5314TC
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Style
Spiral Flute
Number of Flutes
3
Tap Material
High Speed Steel
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Item
Tap

Description

Tap, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.