Illuminated Push Button, 22.5 mm, 2NC, Red

  • Mfr # M22-DL-R-K02-R

  • Zoro # G3631830


product price:  $68.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M22-DL-R-K02-R
Zoro #
G3631830
UPC #
786685274744
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Product Length/Depth
1.46 in
Product Width
1.18 in
Product Height
2.16 in
Overall Width
1 in
Overall Depth
2.26 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Contact Form
2NC
Lamp Module Type
Full Voltage
DC Contact Rating
3 A @ 24 V
NEMA Rating
4X
Legend/Background Color
No Legend/Red
IP Rating
IP67, IP69K
Type of Operator
Flush Button
Bezel Material
Nylon
Color
Red
Lamp Type
LED
Series
M22
Legend
No Legend
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Number of Operators
1
AC Contact Rating
6 A @ 240 V
Bezel
Silver Coated
Type
22.5 mm Modular
Legend Markings
No Legend
Contact Type
2NC
Voltage
12 to 30 V AC/DC
Product Type
Push Button Operators
Illumination
Illuminated
Actuator
Button, flush
Contact configuration
1 NO
Application
Pushbutton
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Special features
M22 series
Actuator function
Momentary
Compliances
CE Marked
Button color
White
Product Name
Eaton M22 modular pushbutton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Lamp Voltage - Maximum
30 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
30 V AC/DC
Operator Material
Plastic

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.