Universal Mount Glove Dispenser, PETG, Holds (1) Box , White

  • Mfr # 7223

  • Zoro # G3632115


product price:  $33.55
/ea

Key Features

Material
PETG
Depth
4 in
Height
10 1/2 in
Width
6 in
Holds
(1) Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7223
Zoro #
G3632115
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
10 1/2 in
Width
6 in

Details

Item
Universal Mount Glove Dispenser
Color
White
Material
PETG
Holds
(1) Box
Mounts On
Wall or Cabinet
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Industry Type
Healthcare

Description

Universal Mount Glove Dispenser, Color White, Depth 4 in, Height 10 1/2 in, Material PETG, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.