Disposable Spoon, Black, Medium Weight, PK1000

  • Mfr # SM517

  • Zoro # G3632282


product price:  $47.65
/pk 1000, $0.05/ea

Key Features

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM517
Zoro #
G3632282
UPC #
078731903440
Country of Origin
United States

Details

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Color
Black
Pack Count
1,000
Material
Plastic
Cutlery Type
Soup Spoon
Set Contents
Soup Spoon
Packs per Case
1
Item
Disposable Soup Spoon
Cutlery Weight
Medium Weight
Product Series
Dixie
BPI Certified
No
Weight
Medium-Weight
Compostable
Not Compostable
Bio-Based
No
SFI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
Utensil Type
Soup Spoon
Specific Material
Polystyrene
Wrapped or Unwrapped
Unwrapped
Product Type
Soup Spoon
FSC Certified
No
Item Weight
Medium-Weight
Disposable Utensil Type
Soup Spoon

Description

Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.