Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-G26G2XL
Zoro #
G3632596
UPC #
3252448001805
Country of Origin
Unknown
Dimensions
Glove Size
2XL
Details
Item
Chemical Resistant Gloves
Color
Green
Standards
ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199
Application
Chemical Process, Oil Refining and Petrochem, Food Process, Auto Assembly Painting, Machinery Operating and Manufacturing
Resists
Abrasion, Cut, Tear, Puncture
Chemical Resistant Glove Material
Nitrile
Lining
Unlined
Description
Chemical Resistant Gloves, Nitrile, 14.00 mil, 17 in, Cuff Open, Lining Unlined, Glove Size 2XL, Color Green, Standards ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199, Resists Abrasion, Cut, Tear, Puncture, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.