Foam Edge Protectors, 1" Open End, 6" Snap-Aways, PK40
Mfr # 907
Zoro # G3633953
product price:Â $95.96
/pk 40, $2.40/ea
Free Shipping & Returns
Key Features
Material
EPS Foam
Length
24 in
Width
3 in
Thickness
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
907
Zoro #
G3633953
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
3 in
Thickness
1 in
Depth
3 in
Max. Strap Width
1 in
For Max. Strap Width
1 in
Overall Length
24 in
Overall Depth
3 in
Compatible Strap Width - Maximum
1 in
Details
Item
Edge Protector
Material
EPS Foam
Color
White
For Use With
Handling, Storage and Shipping
Edge Protector Strength Rating
Medium Duty
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, EPS Foam, Length 24 in, Depth 3 in, Width 3 in, Thickness 1 in, Color White, For Max. Strap Width 1 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.