Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12

  • Mfr # 021-0133 DL-WH

  • Zoro # G3634513


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Amps
4A @ 12/6V
Application
Battery Charging and Maintence
Includes
Clamps
Material
Aluminum
Type
Selectable Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-0133 DL-WH
Zoro #
G3634513
UPC #
734357113310
Country of Origin
Philippines

Dimensions

Overall Depth
9 in
Lead Size
16 AWG
Overall Height
6 3/4 in
Overall Width
6 13/16 in
Cable Length
54 in
AC Cord Length
7 ft
Power Cord Length
6 ft

Details

Amps
4A @ 12/6V
Application
Battery Charging and Maintence
Includes
Clamps
Material
Aluminum
Type
Selectable Battery Charger
Connection Type
Clamp
Gauge
16 AWG
Charger Style
Benchtop
Battery Charger CEC Compliant
CEC Compliant
Standards
CEC
Portable
Yes
Cable Gauge
18 AWG
Charging Amps @ Voltage
4A @ 12V
Automatic/Manual
Automatic
Timer
Automatic
Test Feature
LED
Category Type
Battery Chargers
Charge Type
Smart
UL Rated Amps 12V
2A
Voltage Rating
12VDC
For Battery Voltage
6 V DC, 12 V DC
CEC Compliant
CEC Compliant
Item
Battery Charger
Indoor / Outdoor
Indoor
Charger Function
Charging, Maintaining
Maintaining Amps @ Voltage
4A @ 12V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Voltage
120V AC
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Features
5 Bank Charging
Timer Style
Automatic
Housing Material
Aluminum
Maintaining Current @ Voltage
4 A @ 12V
Cable Wire Gauge
16 AWG
Includes Test Feature
Yes
Connector Type
(5) Alligator Clip
Charging Current @ Voltage
4 A @ 12V
Indoor or Outdoor Use
Indoor

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 4 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 54 in, Cable Wire Gauge 16 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type (5) Alligator Clip, Housing Material Aluminum, Includes Clamps, Includes Test Feature Yes, Indoor or Outdoor Use Indoor, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.