This item is Discontinued.

Vision Metalizers Outdoor Convex Mirror, 18 Dia, Acrylic OC1800

Outdoor Convex Mirror, 18 Dia, Acrylic (Discontinued)

  • Mfr # OC1800
  • Zoro # G3634522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OC1800
Zoro #
G3634522
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
18"

Details

Item
Outdoor Convex Mirror
Viewing Angle
160 Degrees
Includes
Swivel Mount and L-Bracket
Mirror Shape
Circular
Material
Acrylic

Description

Outdoor Convex Mirror, Mirror Shape Circular, Diameter 18 In., Viewing Angle 160 Degrees , Includes Swivel Mount and L-Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.