Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98KM42
Zoro #
G3634662
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
Multipurpose Grease
Color
Amber
Grease Color
Amber
Dropping Point
275 Degrees F
Max. Operating Temp.
250 Degrees F
NLGI Grade
1
Grease Thickener
Calcium Sulfonate
Min. Operating Temp.
32 Degrees F
Application
Specifically Designed for Steel, Paper Mill Applications
Series
Mobil CENTAUR HXP 461 Multipurpose Grease
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.60mm
Temp. Range
32 Degrees to 250 Degrees F
NSF Rating
Not Rated
Thickener
Calcium Sulfonate
Description
Multi Purpose Grease, Size 5 Gal., Amber Color, Dropping Point 275, NLGI Grade 1, Calcium Sulfonate Base, Characteristics Resists Water Washout and Spray Off, Provides Corrosion Protection in Severely Wet Environments, Application Specifically Designed for Steel and Papermill Applications, Dropping Point 275 C, Four-Ball Wear 0.60 mm, Penetration, Worked 25 C 315, Viscosity 460 cSt @ 40 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.