This item is Discontinued.

Converse Athletic Work Shoes, Comp, Mn, 8.5, Blk, 1PR C3755-85M

Athletic Work Shoes, Comp, Mn, 8.5, Blk, 1PR (Discontinued)

  • Mfr # C3755-85M
  • Zoro # G3634881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3755-85M
Zoro #
G3634881
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5"
Size
8-1/2
Footwear Width
M

Details

Insulated
No
Midsole Material
EVA
Outsole Material
Rubber
Standards
ASTM F2413-05 M I/75 C/75 EH
Item
Athletic Work Shoes
Color
Black/Gray
Metatarsal Guard
No
Gender
Men's
Shank Material
Rubber
Waterproof
No
Footwear Closure Type
Lace Up
Liner Material
Brushed Nylon
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Chevron
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Electricity, Slips
Upper Material
Leather
Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, Color Black/Gray, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.