One-Hole Compression Lug, 6 AWG Max, #10 Stud, Long Barrel, Copper, Blue

  • Mfr # 54904BEPH

  • Zoro # G3635317


product price:  $3.29
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54904BEPH
Zoro #
G3635317
UPC #
786210267012
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.80 in
Length
1-1/2"
Barrel Length
Long
Cable Size
6 AWG
Width
0.437"
Length (Straight Wireway)
1.68 in
Overall Width
0.43 in
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Length
0.5 in
Barrel Outside Diameter
0.296 in
Hole Size
0.2 in
Overall Length
1.5 in
AWG size
6

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Blue
Standards
CSA Certified, UL E9809
Peep Hole
Yes
Hole Center to End
0.23 in
Tongue Style
Standard
Connector Type
Long Barrel
Hole Center to Center
0.975 in
Construction
Wrought Copper
Plate Material
Electro Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Contact Finish
Tin
Color
Blue
Voltage Rating
35 kV
Product Type
Long Barrel
Product Name
LUG TERMINAL
Insulated
No
Connecting angle
180° (horizontal)
Insulation
None
Number of mounting holes
1
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.8 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.296 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 6 AWG, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.