Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTL-RF-32-LBL
Zoro #
G3635721
UPC #
691215075961
Country of Origin
China
Dimensions
Height
8.25"
Labware Height - English
8.25 in
Diameter
3.5 Inches
Details
Item
Dispensing Bottle
Capacity
32 Ounce
Bottle/Jar Type
Dispensing
Graduation Subdivisions
Milliliters and Ounces
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Capacity - English
32 oz
Special Features
Flip Top Cap
Closure Material
Polypropylene
Labware Basic Material
Plastic
Mouth
Narrow
Includes Closure
Yes
Labware Closure Material
Polypropylene
Description
Plastic Dispensing Bottle, Capacity 32 Ounce, Graduation Subdivisions Milliliters and Ounces, Closure Material Polypropylene, Shape Round, Height 8.25 Inches, Diameter 3.5 Inches, Color Translucent, Specification FDA21CFR177.1520, Special Features Flip Top Cap, Package Quantity 1, Bottle Material Low Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.