This item is Discontinued.

Zoro Select Hand Stretch Wrap, Grn, 1000ft.L, 4In W, PK4 OXOV4604GR

Hand Stretch Wrap, Grn, 1000ft.L, 4In W, PK4 (Discontinued)

  • Mfr # OXOV4604GR
  • Zoro # G3636674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OXOV4604GR
Zoro #
G3636674
UPC #
016203080404
Country of Origin
United States

Dimensions

Width
4"
Length
1000 ft.

Details

Includes
Reusable Dispenser
Item
Hand Stretch Wrap
Color
Green
Gauge
60
Material
Polyethylene
Style
Cast
Gauge - Stretch Wrap
42

Description

Gauge 60, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.