Rectangle Folding Table, Wood Top, Wood Grain
Mfr # XA-3072-BIRCH-M-GG
Zoro # G3640782
product price: $200.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-3072-BIRCH-M-GG
Zoro #
G3640782
UPC #
847254056458
Country of Origin
China
Dimensions
Width
30"
Length
72"
Height
30"
Depth
72"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Assembled
Material
Birchwood
Color
Natural
Accessory Type
Fold Table w/Metal Edge,Wood,30"x72"
Surface Material
Wood
Type
Heavy Duty Folding Banquet Table with Metal Edges and Protective Corner Guards
Description
Fold Table w/Metal Edge,Wood,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.