Cap Cap, 3" Pipe, FNPT, Malleable Iron, Class 3000
Mfr # 0318901428
Zoro # G3644514
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0318901428
Zoro #
G3644514
UPC #
690291034893
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Nominal Pipe Size
3 in
Details
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 3000
Item
Cap
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Cap
Max. Pressure
1000 psi@150 Degrees F
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Includes Seal
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Description
Cap, 3 in Nominal Pipe Size, Malleable Iron, Not Applicable, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.