
Diverter Stem w/ Brass Seat, Brass, Chrome
Mfr # G0098007
Zoro # G3644724
product price:Â $44.05
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0098007
Zoro #
G3644724
UPC #
671052500604
Country of Origin
China
Dimensions
Overall Width
1 1/8 in
Overall Height
6 1/8 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Item
Diverter Stem with Brass Seat
Material of Construction
Brass
For Use With
3 Handle T&S Valves
Standards
Compliant with the "Safe Drinking Water Act"
Use With Water Temp.
Hot/Cold
Faucet Finish
Chrome
Product Type
Diverter Stem with Brass Seat
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Brass Seat - Hot/Cold
Compatible Series
Gerber Classics Tub and Shower Faucets
Description
Diverter Stem with Brass Seat, Connection Size Not Applicable, Not Applicable, For Use With Hot/Cold, For Use with Series Gerber Classics Tub & Shower Faucets, Material of Construction Brass, Overall Height 6 1/8 in, Overall Length Not Applicable, Overall Width 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.