Hercules Restaurant Chair, Wood Back, 17-1/4 in W 20" L 33-3/4" H, Vinyl Seat

  • Mfr # XU-DGW0005LAD-MAH-BURV-GG

  • Zoro # G3644888


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Overall Height
33-3/4"
Overall Width
17-1/4 in
Overall Depth
20"
Back Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DGW0005LAD-MAH-BURV-GG
Zoro #
G3644888
UPC #
847254001137
Country of Origin
China

Dimensions

Overall Height
33-3/4"
Overall Width
17-1/4 in
Overall Depth
20"
Width
17-1/4"

Details

Item
Restaurant Chair
Seat Material
Vinyl
Back Color
Wood
Back Material
Vinyl
Frame Material
Wood
Backrest
Ladder Back
Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Series
Hercules
Weight Capacity
800 lb.
Office Chair Style
Restaurant Chair
Material
Beechwood; Back: Wood; Seat: Vinyl
Style
Restaurant Chair

Description

Restaurant Chair,Mahogny Wood,Burg Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.