This item is Discontinued.

Philips LED Light Bulb, BA11,2700K, Warm 414847

LED Light Bulb, BA11,2700K, Warm (Discontinued)

  • Mfr # 414847
  • Zoro # G3646133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414847
Zoro #
G3646133
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Overall Length
4 in
Bulb Dia.
1.4 in

Details

Bulb Color Temp.
2700K
Bulb Shape
BA11
Voltage
120
Watts
3.5
Lumens
150
Bulb Designation
4BA11/END/2700-150 E12 DM8/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Item
LED Light Bulb
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
4BA11/END/2700-150 E12 DM8/1
Special Features
Dimmable, RoHS Compliant

Description

LED Light Bulb, Dimmable, Lamp Type Bent Tip, Lamp Shape BA11, Base Type Candelabra Screw, 3.5 Watts, Voltage 120, Incandescent Equivalent (Watts) 25, Initial Lumens 150, Color Temp. 2700K, 90 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 4 In., Bulb Dia. 1.4 In., Lamp Designation 4BA11/END/2700-150 E12 DM8/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.