Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C4500-11M
Zoro #
G3646526
UPC #
-
Country of Origin
China
Dimensions
Size
11
Height
4 in
Footwear Width
M
Details
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Item
Athletic Work Shoes
Footwear Sole Pattern
Cleated
Standards
ASTM F2413-05 I/75 C/75 EH
Shank Material
Rubber
Footwear Style
Athletic Shoe
Gender
Men's
Max. Heat Rating
Not Rated
Liner Material
Moisture Wicking Nylon Mesh
Outsole Material
Rubber
Waterproof
No
Toe Type
Composite
Midsole Material
EVA
Insulated
No
Color
White
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Electricity, Slips
Material
Leather
Description
Athletic Work Shoes, Metatarsal Guard No, Color White, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.