Duct Tape, Silver, 120-1/4 yd L, 1-7/8 in W

  • Mfr # 164686

  • Zoro # G3647673


product price:  $16.35
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Material
BOPP film: metalized with black print / black with white print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164686
Zoro #
G3647673
UPC #
040074021266
Country of Origin
United States

Dimensions

Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
110 m
Metric Tape Width
48 mm
Duct Tape Thickness
2.7 mil
Duct Tape Length
110 m
Duct Tape Width
48 mm
Tape Thickness
2.7 mil
Diameter
5.093
Thickness
2.7 mil
Length
1.89IN
Width
5.093IN
Height
5.093IN
Size
48mm x 110m
Core Size
3"
Roll Width
1 7/8 in

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
BOPP film: metalized with black print / black with white print
Tensile Strength
31 lb-in
Duct Tape Adhesive
Acrylic
Color
Silver
Tape Backing Material
Polypropylene Film
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Acrylic
Series
DC 181
Duct Tape Type
Duct Tape
Tape Adhesive
Acrylic
Adhesion Strength
38 oz/in
Standards
FSI 25/SDI 50, UL 181B-FX, UL 723, UL Listed
Performance Temp.
-10 Degrees to 210 Degrees F
Adhesive
High-tack, cold temperature acrylic adhesive
Tape Tensile Strength
31 lb/in
Tape Elongation
200 %
Elongation
200%
Tensile (Breaking Strength)
31 lbs/in width
Temperature Range
10 Degrees to 210 Degrees F
Weight
0.877LB
Adhesion to Stainless Steel
38 oz/in width
Number of Adhesive Sides
1
Specifications Met
UL Listed
Tape Sub-Type
UL-Printed Duct Tape
Product Form
Continuous Roll
Tape Backing Construction
Film
Minimum Tape Performance Temperature
10 Degrees F
Tape Type
Duct and Repair Tape
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
210 Degrees F
Tape Brand
SHURTAPE
Brand and Series
Shurtape DC 181
Common Industry
Construction
Environment
Indoor
Adhesion to Steel
38 oz/in
Duty Rating
Light Duty

Description

Duct Tape, Tape Color Silver, Tape Brand SHURTAPE, Brand and Series Shurtape DC 181, Imperial Tape Length 120 1/4 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 120 yd, Tape Thickness 2.7 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range 10 Degrees to 210 Degrees F, Series DC 181, Tape Type Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.