This item is Discontinued.

Blackhawk By Proto Socket Bit, 3/8 Dr, 10mm, Ball End Hex HLB-9410M-2

Socket Bit, 3/8 Dr, 10mm, Ball End Hex (Discontinued)

  • Mfr # HLB-9410M-2
  • Zoro # G3648434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLB-9410M-2
Zoro #
G3648434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Socket Depth
Standard

Details

Number of Points
4
Finish
Chrome
Material
Steel
Item
Long Socket Bit
SAE or Metric
Metric
Features
Pressed In
Standards
Foreign Object Debris (FOD) Compliant
Drive Type
Square

Description

Long Socket Bit, Overall Length 6 in, Drive Size 3/8 in, Socket Depth Standard, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.