Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 1ST1F4B4

  • Zoro # G3648504


product price:  $1,741.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ST1F4B4
Zoro #
G3648504
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
8 1/8 in
Height
8 5/8 in
Length
18 5/16 in
Overall Height
8.6 in
Overall Width
8.5 in
Overall Length
19.8 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
25 to 45 gpm @ 113 to 82 ft
GPM of Water @ 100 Ft. of Head
35
GPM of Water @ 130 Ft. of Head
5
Phase
Single
Frame
56J
Wetted Materials
AISI 316 Stainless Steel
GPM of Water @ 120 Ft. of Head
19
Impeller Type
Closed
Max. Liquid Temp.
212 Degrees F
Bearing Type
Ball
Max. Specific Gravity
1.0
GPM of Water @ 110 Ft. of Head
27
Outlet
1" NPT
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Hz
60
Amps
18.4 / 9.2
Duty
Continuous
GPM of Water @ 90 Ft. of Head
40
Inlet
1-1/4" NPT
Max. Head
135 ft
Max. Pressure
125 psi
HP
1-1/2
GPM of Water @ 80 Ft. of Head
46
Port Rotation
9
Voltage
115/230
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Material
Stainless Steel
Motor RPM
3,500 RPM
Housing Material
316 Stainless Steel
Standards
CSA Certified, NSF 61 Certified
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Maximum Flow Rate
46 gpm
Motor Frame Designation
56J
Best Efficiency Flow
32 gpm
Discharge Rotation
40 Degrees Increments
Shaft Material
Stainless Steel
Seal Type
Mechanical
Discharge Type
NPT
Minimum Flow Rate
40 gpm
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
35 gpm
Intake Type
NPT
Specific Gravity (Maximum)
1
Horsepower
1 1/2 hp
Best Efficiency Head
100 ft
Compatible with Media Type
Water
Nameplate Voltage
115/230V AC
Maximum Feet of Head
136 ft
Frequency
60 Hz
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
41 gpm
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Flow Rate @ 80 ft of Head (Maximum)
46 gpm
Shut Off Pressure (Maximum)
125 psi
Pump Housing Material
Stainless Steel
Flow Rate @ 120 ft of Head (Maximum)
20 gpm
For Use With Potable Systems
No
Priming
Manual
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Maximum Media Temperature
212 Degrees F
Mounting Orientation
Horizontal, Vertical
Maximum RPM
3,500 RPM
Series
NPE
Volute Material
316 Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 80 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 136 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 46 gpm, Flow Rate @ 100 ft of Head (Maximum) 35 gpm, Flow Rate @ 120 ft of Head (Maximum) 20 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.