0.5 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass

  • Mfr # 5510505

  • Zoro # G3648547


product price:  $5.99
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510505
Zoro #
G3648547
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27

Details

Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Small Female, Vandal Resistant
Flow Rate (GPM)
0.5 PCA
Stream
Spray
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Aerator Features
Pressure Compensating, Vandal Resistant
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Pressure Compensating
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant
Connection Gender
Female
Pressure - Maximum
90 psi
Flow Type
Spray
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn

Description

Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.