Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR30L, 12W, 3000K, 22deg., E26 410159

LED Lamp, PAR30L, 12W, 3000K, 22deg., E26 (Discontinued)

  • Mfr # 410159
  • Zoro # G3648827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410159
Zoro #
G3648827
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-13/32"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-19/32"
Max. Overall Bulb Length
4-13/32"
Overall Length
4.4 in
Bulb Dia.
3.6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
120
Watts
12.0
Light Appearance
3000 to 3999K, Warm White
Lumens
700
Color Tuning
No
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Average Bulb Life
45,000 hr.
Lighting Technology
LED
Rough Service
No
For Enclosed Fixtures
No
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
12PAR30L/END/3000/120V/DIMM/22D
Bulb Power Source
Plug and Play
Bulb Beam Angle
22 Degrees
Three-Way
No
Color Rendering Index
85.0
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Bulb Start Type
Instant
Shatter-Resistant
No
Special Features
Dimmable

Description

LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR30L, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 60, Initial Lumens 700, Color Temp. 3000K, 85 CRI, Average Life 45,000 hr., Warm Color, Max. Overall Length 4.4 In., Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Lamp Designation 12PAR30L/END/3000/120V/DIMM/22D, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.