Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3705-85M
Zoro #
G3650823
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4 in
Footwear Width
M
Size
8-1/2
Details
Item
Athletic Work Shoes
Footwear Sole Pattern
Chevron
Standards
ASTM F2413-05 M I/75 C/75 EH
Footwear Closure Type
Lace Up
Waterproof
No
Gender
Men's
Toe Type
Composite
Insulated
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Shank Material
Rubber
Color
Black/Gray
Liner Material
Brushed Nylon
Metatarsal Guard
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Electricity, Slips
Upper Material
Leather
Material
Leather
Description
Athletic Work Shoes, Metatarsal Guard No, Color Black/Gray, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.