Heat Resistant Gloves, Cotton, 400 Degrees F Max Temp., Green, Men's L, 1 PR
Mfr # Y6302L
Zoro # G3655495
product price:Â $7.45
/prKey Features
Size
Men's L
Material
Cotton
Max. Temp.
400 Degrees F
Lining
Burlap
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y6302L
Zoro #
G3655495
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Men's L
Details
Item
Heat Resistant Gloves
Material
Cotton
Max. Temp.
400 Degrees F
Lining
Burlap
Color
Green
Cut
Gunn
Fabric Weight
30 oz.
Cuff
Gauntlet
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.