One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Short Barrel, Copper, Blue

  • Mfr # 54905BEUB

  • Zoro # G3655757


product price:  $3.19
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54905BEUB
Zoro #
G3655757
UPC #
786210868981
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.44 in
Width
7/16"
Length
7/8"
Cable Size
6 AWG
Barrel Length
Short
Length (Straight Wireway)
0.58 in
For Stranded Copper Wire Size - Maximum
6 AWG
Barrel Outside Diameter
0.297 in
Hole Size
0.25 in
Overall Length
0.88 in
Overall Width
0.44 in
Tongue Length
0.5 in
AWG size
6

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Inspection Hole
No
Die Code
24
Color Code
Blue
Standards
CSA Certified, UL E9809
Peep Hole
No
Plate Material
Electro Tin
Construction
Wrought Copper
Tongue Style
Standard
Hole Center to End
0.231 in
Connector Type
Long Barrel
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Color
Blue
Voltage Rating
35 kV
Product Type
Long Barrel 90 Degree Bend
Product Name
ELECTRICAL TERMINAL
Connecting angle
90°
Insulated
No
Number of mounting holes
1
Insulation
None
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle 90 Degrees Angled, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.297 in, Connector Type Angled Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.