Hot/Cold Shower Stem, Brass, Chrome

  • Mfr # G0098004

  • Zoro # G3657017


product price:  $29.25
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Unfinished
Material
Brass
For Use With
2, 3, and 4 Handle T&S Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0098004
Zoro #
G3657017
UPC #
671052500574
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Height
5 3/4 in
Overall Width
1 in

Details

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Unfinished
Material
Brass
For Use With
2, 3, and 4 Handle T&S Valves
Item
Cartridge
Material of Construction
Brass
Tub and Shower Category
Shower Stems
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
No
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Handle
No
Includes Stem
Stem Included
Includes Tub Spout
No
Includes Cartridge
Cartridge Included
Includes Plaster Guard
Plaster Guard Not Included
Product Type
Cartridge
Includes
Brass Seat
Ligature-Resistant
Not Ligature-Resistant

Description

Cartridge, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Material of Construction Brass, Overall Height 5 3/4 in, Overall Length Not Applicable, Overall Width 1 in, Gerber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.