Gooseneck Swing Spout, Heritage, Armarilis
Mfr # 012088-0020A
Zoro # G3659022
product price:Â $57.49
/eaKey Features
Sub-Category
Faucet Spouts
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012088-0020A
Zoro #
G3659022
UPC #
012611211720
Country of Origin
China
Dimensions
Size
10 in
Details
Sub-Category
Faucet Spouts
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
Includes
O-Rings and Silicone
For Use With
Bar Faucet Polished Chrome
Item
Spout
Flow Rate
2.2 gpm
For Use With Mfr. Model Number
7100241H.002, 7100271H.002
Shape
Gooseneck
Body Material
Steel
Flow Rate - Maximum
2.2 gpm
Product Type
Spout
Compatible Manufacturer Part Number
7100241H.002, 7100271H.002
Compatible Brand
American Standard
Style
Swivel
Compatible Series
Heritage
For Location
Bar
Description
Spout, Fits Brand American Standard, For Use with Series Heritage, For Use With Mfr. Model Number 7100241H.002, 7100271H.002, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.