0.35 gpm Outlet, 13/16 in - 27 Thread Size, Chrome, Brass

  • Mfr # 5510205

  • Zoro # G3659607


product price:  $5.99
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16 in - 27
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5510205
Zoro #
G3659607
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27

Details

Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Spray
Aerator Features
Pressure Compensating, Vandal Resistant
Flow Rate (GPM)
0.35 PCA
Type
Small Male, Vandal Resistant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Pressure Compensating
Flow Type
Spray
Flow Rate - Maximum
0.35 gpm
Connection Gender
Male
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi
Vandal Resistance
Vandal-Resistant
Product Type
Outlet
Compatible Brand
Chicago Faucets, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards NSF 61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.