Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1686
Zoro #
G3659962
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12"
Inside Width
10"
Inside Depth
10"
Details
Item
Boxes,Long,Corrugated,32 ECT,16" x 8" x 6
Description
Boxes,Long,Corrugated,32 ECT,16 In. x 8 In. x 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.