Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2

  • Mfr # 108808

  • Zoro # G3661022


product price:  $69.49
/pk 2, $34.75/ea

Key Features

Color
Clear
Material
Acrylic
Width
17 in
Mounting Style
Counter/Shelf
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108808
Zoro #
G3661022
UPC #
752830740747
Country of Origin
United States

Dimensions

Width
17 in
Length
11 in
length
11"

Details

Item
Sign Holders & Poster Frames
Color
Clear
Material
Acrylic
Mounting Style
Counter/Shelf

Description

These double-sided frames sit on a weighted black base. The U-shaped frame allows easy side load insertion of printed material. These are perfect for counter, tabletops, and shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.