This item is Discontinued.

Kensington Laptop/Monitor Dual Arm, Column, Gray, 24in K60905US

Laptop/Monitor Dual Arm, Column, Gray, 24in (Discontinued)

  • Mfr # K60905US
  • Zoro # G3662251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K60905US
Zoro #
G3662251
UPC #
-
Country of Origin
China

Dimensions

Height
30 7/8 in
Width
15 1/8 in
Length
14 5/8 in

Details

Material
Aluminum
Weight Capacity
25 lb
For Use On
Desk or Credenza
Color
Gray
Monitor Capacity
24 in Flat Panel
Standards
VESA 75mm or 100mm
Item
Laptop/Monitor Dual Arm
Features
Color Coded Positioning System, Cable Management System
Mount
Column
Includes
Hardware

Description

Laptop/Monitor Dual Arm, Column Mount, Material Aluminum, Color Gray, Monitor Capacity 24 in Flat Panel, Weight Capacity 25 lb, Length 14 5/8 in, Width 15 1/8 in, Height 30 7/8 in, Features Color Coded Positioning System, Cable Management System, For Use On Desk or Credenza, Standards VESA 75mm or 100mm, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.