17"W x 22"H Wall Mounted Poster Frame. Mounting Hardware Included.

  • Mfr # 182737

  • Zoro # G3662258


product price:  $68.29
/ea

Key Features

Color
Clear
Material
Acrylic
Width
17 in
Mounting Style
Wall
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182737
Zoro #
G3662258
UPC #
794504544732
Country of Origin
United States

Dimensions

Width
17 in
Length
22 in
length
22"

Details

Item
Sign Holders & Poster Frames
Color
Clear
Material
Acrylic
Mounting Style
Wall

Description

Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.