8.5" x 14" Vertical/Horizontal W/ T-strip Holder, PK10

  • Mfr # 102706-10PK

  • Zoro # G3662273


product price:  $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Width
8-1/2 in
Mounting Style
Counter, Shelf
length
14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102706-10PK
Zoro #
G3662273
UPC #
794504964332
Country of Origin
United States

Dimensions

Width
8-1/2 in
length
14"

Details

Item
Sign Holders & Poster Frames
Color
Clear
Material
Acrylic
Mounting Style
Counter, Shelf

Description

T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.