This item is Discontinued.

Maglite Black NiMH 6V RE3019K

Black NiMH 6V (Discontinued)

  • Mfr # RE3019K
  • Zoro # G3662285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RE3019K
Zoro #
G3662285
UPC #
038739069203
Country of Origin
Unknown

Dimensions

Length
12 9/16 in
Diameter
1-1/2"
Battery Size
6V

Details

Number of Batteries
1
Body Color
Black
Focus
Fixed
Includes
Charging Cradle, (2) Mounting Brackets, 120V Converter, Backup Lamp
Battery Type
NiMH
Charging Time
24 hr.
Battery Burn Time
3 hr
Item
Rechargeable Flashlight
Lens Material
Polycarbonate
Switch Type
Electronic
Body Material
Aluminum Alloy
Impact Resistance
Not Specified
Batteries Included
Yes
Replacement Lamps
Mfr. No. LR00001K
Battery Pack Replacement
Mfr. No. ARXX235K
Light Output
221 lm
Safety Rating
Not Specified
Water Penetration Rating
Not Specified
Beam Distance
418m
Light Output Modes
High, Medium, Low, Strobe

Description

Rechargeable Flashlight, Battery Size 6V, Number of Batteries 1, Body Color Black, Body Material Aluminum Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.