120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CN15NN3A

  • Zoro # G3662775


product price:  $5,147.16
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CN15NN3A
Zoro #
G3662775
UPC #
782113604138
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
4
Height
9.3 in
Width
9.31 in
Depth
9.5 in
NEMA Size
4
Product Width
7.05 in
Size
4
Product Height
9.1 in
Product Length/Depth
7.25 in
Nema Frame Size
NEMA Size 4
Frame Size
N
Overall Width
7.05 in
Overall Height
9.1 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
6 in
Mounting Hole Distance - Height
6.5 in
Overall Depth
7.25 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code B1, Frame 180mm
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Series
Freedom
Phase
Three
Amperage Rating
135A
Certifications
CSA Certified
Full load current range
120 V at 60 Hz, 110 V at 50 Hz
Horsepower
40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Coil Voltage
110/120V AC
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Full Load Current - Inductive
135 A
Horsepower @ Three Phase - 240V AC
50 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Mechanical Operating Durability
5,000,000
Horsepower @ Three Phase - 208V AC
40 hp
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
70,000 (AC-4), 800,000 (AC-3)
Contactor Style
NEMA
Terminal Connection Type
Screw Terminals
Embedded Surge Suppressor
No
Maximum Operating Temperature
149 Degrees F
Number of Auxillary Contacts
1
Frequency
50/60 Hz
Mounting Style
Panel
Horsepower @ Three Phase - 480V AC
100 hp
Includes Auxiliary Contacts
Yes
Response Time
28 msec
Horsepower @ Three Phase - 600V AC
100 hp
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 9.1 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.