4" H x 36" L Black C-Channel

  • Mfr # 600436-BLK

  • Zoro # G3663089


product price:  $23.95
/ea

Key Features

Color
Black
Material
Plastic
Mounting Style
Pegboard/Slatwall/Gridwall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600436-BLK
Zoro #
G3663089
UPC #
696859997013
Country of Origin
United States

Dimensions

Width
4.25"
length
36"

Details

Item
Sign Holders & Poster Frames
Color
Black
Material
Plastic
Mounting Style
Pegboard/Slatwall/Gridwall

Description

4" H x 36" L Black C-Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.