
Hot Stem and Bonnet, Brass, Chrome
Mfr # G0098000
Zoro # G3663265
product price:Â $26.69
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Standards
Compliant with the "Safe Drinking Water Act"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0098000
Zoro #
G3663265
UPC #
671052500536
Country of Origin
China
Details
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Standards
Compliant with the "Safe Drinking Water Act"
Item
Cartridge
For Use With
2 Handle Kitchen, Lavatory and Bar Faucets
Material of Construction
Brass
Use With Water Temp.
Hot
Faucet Finish
Chrome
Product Type
Cartridge
Compatible Series
Gerber Classics Kitchen and Bathroom Sink Faucets
Compatible Brand
Gerber
For Water Temperature
Hot
Turn Direction
Left Hand
Cartridge Type
Compression
Turn Angle
360 Degrees
Description
Cartridge, Fits Brand Gerber, Finish Chrome, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.