Threaded Stud, B7, Plain, 5/8-11x3, PK2 (Discontinued)
- Mfr # ZB7.058011300.PL.IAR
- Zoro # G3664516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB7.058011300.PL.IAR
Zoro #
G3664516
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Thread Size
5/8"-11
Details
Item
Threaded Stud
Min. Tensile Strength (PSI)
125,000
Thread Direction
Right Hand
Meets/Exceeds
ASTM A193
Rockwell Hardness
B55
Material
Alloy Steel
Finish
Plain
Description
Threaded Stud, Material Alloy Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 3 In., Thread Direction Right Hand, Rockwell Hardness B55, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.