115PC 135 Deg HD Jobber Lngth Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2, A-Z, No 1-No 60

  • Mfr # 41804

  • Zoro # G3665313


product price:  $713.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41804
Zoro #
G3665313
UPC #
662355418048
Country of Origin
United States

Dimensions

Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Shank Dia.
#60 to #1, 1/16 in to 1/2 in, A to Z
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, A-Z
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Smallest Drill Bit Size
#60, 1/16 in, A
Largest Drill Bit Size
#1, 1/2 in, Z
Drill Length Class
Jobber-Length
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
P3 Split Point
Drill Bit Grouping
Drill Bit Set
List Number
150ASP-TN
Standards
NAS 907 Type B
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
TiN
Aircraft Drill
Yes
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch, Letter, Wire
Shank Type - Machining
Straight
Number of Drill Bits
115
Material Grade - Machining
Heavy Duty
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Number of Flutes
2
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.