Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98KF33
Zoro #
G3669005
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
High Temperature Grease
Standards
NSF H1
Grease Thickener
Polyurea
Application
High Temperature Applications in the Food Industry
Min. Operating Temp.
-30 Degrees F
Grease Color
White
Four-Ball Wear
0.38mm
Lubricant NSF Rating
H1 Food Grade
NLGI Grade
00
Max. Operating Temp.
160 Degrees F
Temp. Range
-30 Degrees to 160 Degrees F
NSF Rating
H1 Food Grade
Thickener
Polyurea
Description
High Temperature Grease, 5 gal., NLGI Grade 00, Color White, Temp. Range -30 to 160 Degrees F, Polyurea Base, Reduces Lubricant Consumption, Provides Bearing Protection, Resists Water, Reduces Rust and Corrosion, High Temperature Applications in the Food Industry, Standards NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.