One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # 58165

  • Zoro # G3669626


product price:  $15.99
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58165
Zoro #
G3669626
UPC #
786210581651
Country of Origin
Mexico

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
0.15 in
Barrel Length
Standard
Length
2.76"
Width
1-1/4"
Cable Size
4/0 Weld
Length (Straight Wireway)
1.4 in
Barrel Outside Diameter
0.85 in
Overall Length
2.41 in
Hole Size
0.53 in
Tongue Length
1.6 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Overall Width
1.25 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Hole Center to End
0.5 in
Connector Type
Standard Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Peep Hole
Yes
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Number of mounting holes
1
Voltage Rating
35 kV
Insulation
None
Surface protection
Tinned
Insulated
No
Connecting angle
180° (horizontal)
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 0.15 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.