Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select D Carbon Zinc Battery, 6 PK, 1.5VDC 6KWN3

D Carbon Zinc Battery, 6 PK, 1.5VDC (Discontinued)

  • Mfr # 6KWN3
  • Zoro # G3670353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWN3
Zoro #
G3670353
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
D
Height
2.32"
Diameter
1.31"
Overall Height
2.38"

Details

Item
Battery
Standard Battery Pack Size
6
Battery Chemistry
Carbon Zinc
Voltage - Batteries
1.5VDC
Voltage
1.5
Standards
IEC/ANSI

Description

Battery, D, Battery Chemistry Carbon Zinc, Voltage - Batteries 1.5V DC, Standards IEC/ANSI, Diameter 1.31 in, Height 2.32 in, Overall Height 2.38 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.