Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410084
Zoro #
G3670694
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Overall Length
3.5 in
Bulb Dia.
2.5 in
Details
Bulb Color Temp.
2700K
Bulb Shape
PAR20
Voltage
120
Watts
7
Lumens
250
Bulb Designation
7PAR20/END/F22/2700 DIM 6/1
Item
LED Spotlight
Bulb Beam Angle
22 Degrees
Average Bulb Life
45,000 hr.
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Trade Number
7PAR20/END/F22/2700 DIM 6/1
Color Temperature
2700 K
Special Features
Dimmable
Description
LED Lamp, Dimmable, Lamp Shape PAR20, Base Type Medium Screw, 250 Lumens, Voltage 120, 7 Watts, Color Temp. 2700K, Average Life 45,000 hr., Color Warm, CRI 85, Overall Length 3.5 In., Lamp Designation 7PAR20/END/F22/2700 DIM 6/1, Bulb Dia. 2.5 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 7PAR20/END/F22/2700 DIM 6/1, Replaces 40W PAR20, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.