Duct Tape, Red, 60 yd L, 1-7/8 in W

  • Mfr # 357

  • Zoro # G3672532


product price:  $14.79
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357
Zoro #
G3672532
UPC #
742366999924
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
13.0 mil
Duct Tape Width
48 mm
Tape Thickness
13 mil

Details

Tape Color Family
Red
Item
Duct Tape
Tape Color
Red
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
357
Tape Shape
Continuous Roll
Adhesion Strength
95 oz/in
Standards
UL 723
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Tensile Strength
50 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Tape Backing Construction
Cloth
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
UL Listed
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Duct Tape
Brand and Series
Nashua 357
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Adhesion to Steel
95 oz/in
Duty Rating
Heavy Duty
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Nashua

Description

Adhesion to Steel 95 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 357, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 13 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.