This item is Discontinued.

Littelfuse Fuse Block, J UL Class, 2 Poles, Box Lug LFJ60060-2CID

Fuse Block, J UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # LFJ60060-2CID
  • Zoro # G3673643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFJ60060-2CID
Zoro #
G3673643
UPC #
079458181869
Country of Origin
China

Dimensions

Width
3.20"
Length
3.97"
Length (Straight Wireway)
3.97 in
Wire Size
14 to 2 AWG

Details

Item
Fuse Block
Series
LFJ
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Holder Code
J
Fuse Type
Industrial
Fuse UL Class
J
For Fuse Series
JTD, JLS
Standards
UL Listed, CE
Features
Space Saver with Cover
Fuse Block or Holder DC Voltage Rating
600VDC
Indicating / Nonindicating
Indicating
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class J, Number of Poles 2, Series LFJ, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Box Lug, Width 3.20 in, Length 3.97 in, Features Space Saver with Cover, Standards UL Listed, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.